Zoro Homepage

Specimen Transfer Bag, Clear, PK1000

  • Mfr # 3CUE8

  • Zoro # G0867571


product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Super Heavy
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUE8
Zoro #
G0867571
UPC #
654866030055
Country of Origin
Multiple

Dimensions

Height
10 in
Thickness
2 mil
Width
10 in
Overall Width
10 in
Overall Height
10 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Super Heavy
Bags per Roll/Pack
1,000
Seal
Flat
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Autoclavable
No
Standards
FDA
Sterile/Non-Sterile
Non-Sterile

Description

Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 10 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.