Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Bump, 36in.W, 2in.H, 120in.L, Rubber

  • Mfr # 29NH27

  • Zoro # G9052111


product price: $500.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
2 in
Material
Rubber
Color
Black/Yellow
Recycled Content (%)
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29NH27
Zoro #
G9052111
UPC #
190735438824
Country of Origin
China

Dimensions

Width
36 in
Height
2 in
Cable Channel Width
No Cable Channel
Length
10 ft
Cable Channel Height
No Cable Channel
Length (Straight Wireway)
10 ft

Details

Item
Speed Bump
Includes
Concrete Mounting Hardware
Material
Rubber
Color
Black/Yellow
Recycled Content (%)
100%
Parking Stop Material
Rubber
Installs to Surface
Concrete
Parking Curb Installation Method
Bolts
Number of Holes
2LM
Tensile Strength
435 psi
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Installation Method
Bolts
Includes Cable Channel
No
Product Type
Speed Bump
Installation Surface
Concrete
Includes Installation Hardware
Yes
Traffic Speed Rating
10 to 15 mph
Number of Cable Channels
0
Number of Installation Holes
31

Description

Speed Bump, Product Type Speed Bump, Height 2 in, Length 10 ft, Installation Method Bolts, Width 36 in, Color Black, Yellow, Installation Surface Concrete, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 31, Traffic Speed Rating 10 to 15 mph, Cable Channel Height Not Applicable, Cable Channel Width Not Applicable, Includes Cable Channel No, Includes Installation Hardware Yes, Includes Concrete Mounting Hardware, Tensile Strength 435 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.