Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Bump, 36in.W, 2in.H, 120in.L, Rubber

  • Mfr # 29NH28

  • Zoro # G8560237


product price: $525.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Height
2 in
Material
Rubber
Color
Black/Yellow
Cable Channel Height
No Cable Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29NH28
Zoro #
G8560237
UPC #
190735438831
Country of Origin
China

Dimensions

Width
36 in
Height
2 in
Cable Channel Height
No Cable Channel
Length
10 ft
Cable Channel Width
No Cable Channel

Details

Item
Speed Bump
Includes
Asphalt Mounting Hardware
Material
Rubber
Color
Black/Yellow
Installs to Surface
Asphalt
Tensile Strength
435 psi
Parking Curb Installation Method
Spikes, Tape
Recycled Content (%)
100%
Parking Stop Material
Rubber
Number of Holes
31
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Installation Surface
Asphalt
Number of Installation Holes
36
Product Type
Speed Bump
Traffic Speed Rating
10 to 15 mph
Includes Cable Channel
No
Number of Cable Channels
0
Installation Method
Spikes, Tape
Includes Installation Hardware
Yes

Description

Speed Bump, Product Type Speed Bump, Height 2 in, Length 10 ft, Installation Method Spikes, Tape, Width 36 in, Color Black/Yellow, Installation Surface Asphalt, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 36, Traffic Speed Rating 10 to 15 mph, Includes Cable Channel No, Includes Installation Hardware Yes, Includes Asphalt Mounting Hardware, Tensile Strength 435 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.