Speed Bump Asphalt Installation Kit, Rubber, Steel, 6 in Height, 13 in Length, Gray

  • Mfr # SB-48-AK

  • Zoro # G5492882


product price:  $36.89
/ea

Key Features

Color
Gray
Material
Rubber, Steel
Height
6 in
Length
13 in
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-48-AK
Zoro #
G5492882
UPC #
190735455593
Country of Origin
China

Dimensions

Height
6 in
Length
13 in
Width
7"
Size
13 in D x 7 in W x 6 in H

Details

Item
Speed Bump Asphalt Installation Kit
Color
Gray
Material
Rubber, Steel
Includes
(3) Spikes and Butyl Tape
For Use With
Mfr. No. SB-48 and SBD-48 Speed Bumps w/3-Holes
Compatible with Manufacturer Model Number
SB-48, SBD-48
Compatible Manufacturer Part Number
SB-48, SBD-48
Compatible Manufacturer Model Number
SB-48, SBD-48
For Use With Mfr. Model Number
SB-48, SBD-48
Compatible with Manufacturer Model No.
SB-48, SBD-48
Compatible with Mfr. Model No.
SB-48, SBD-48
For Use with Mfr Model Number
SB-48, SBD-48
Compatible Pump Manufacturer Part Number
SB-48, SBD-48
Compatible Mfr. Model Number
SB-48, SBD-48

Description

Speed Bump Asphalt Installation Kit, For Use With Product Type Speed Bumbs, Includes (3) Spikes and Butyl Tape, Color Gray, Compatible with Manufacturer Model Number SB-48, SBD-48, Height 6 in, Length 13 in, Material Rubber, Steel, Width 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.