Zoro Homepage
This item is Discontinued.
Zoro Select Speed Bump Endcaps, 2 x 19.7 x 35.4In,  1485-00043

Speed Bump Endcaps, 2 x 19.7 x 35.4In, (Discontinued)

  • Mfr # 1485-00043
  • Zoro # G3985222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485-00043
Zoro #
G3985222
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35 1/2 in
Height
2 in
Dimensions
2 in H x 19-7/10 in W x 35-2/5 in L
Length
19 1/2 in

Details

Item
Speed Bump End Cap
Includes
(1) Male, (1) Female
Material
Vulcanized Rubber
Color
Black/Yellow
For Use With
SD-CT
Includes Installation Hardware
No
For Use With Product Type
Speed Hump
Installation Surface
Asphalt, Concrete
Product Type
Female End Cap, Male End Cap
Compatible with Manufacturer Model Number
8RX45
Compatible Manufacturer Part Number
8RX45
Compatible with Mfr. Model No.
8RX45
For Use with Mfr Model Number
8RX45

Description

Speed Bump End Cap, Product Type Female End Cap, Male End Cap, For Use With Product Type Speed Hump, Length 19 1/2 in, Height 2 in, Width 35 1/2 in, Material Vulcanized Rubber, Color Black/Yellow, Includes (1) Female End Cap, (1) Male End Cap, Installation Surface Asphalt, Concrete, Includes Installation Hardware No, Compatible Manufacturer Part Number 8RX45, Compatible with Grainger Part Number 8RX45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.