Speed Bump Glue Down Kit, Stainless Steel, Steel, 4 in Height, 9 in Length, Silver

  • Mfr # SB-108-GDK

  • Zoro # G5716767


product price:  $67.89
/ea

Key Features

Color
Silver
Material
Stainless Steel, Steel
Height
4 in
Length
9 in
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-108-GDK
Zoro #
G5716767
UPC #
190735536650
Country of Origin
China

Dimensions

Height
4 in
Length
9 in
Width
5"
Size
9 in D x 5 in W x 4 in H

Details

Item
Speed Bump Glue Down Kit
Color
Silver
Material
Stainless Steel, Steel
Includes
(5) Bolts, (5) Inserts and 5-pc. of Wire Mesh
For Use With
108 in L Speed Bumps w/5-Holes

Description

Speed Bump Glue Down Kit, For Use With Product Type Speed Bumbs, Includes (5) Bolts, (5) Inserts and 5-pc. of Wire Mesh, Color Silver, Height 4 in, Length 9 in, Material Stainless Steel, Steel, Width 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products