Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Bump Male End Cap, 35-13/32" L

  • Mfr # GNRS3501BL

  • Zoro # G6151918


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Width
35 3/8 in
Height
2 in
Includes
(6) 4 in Lag Bolts and Shields
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNRS3501BL
Zoro #
G6151918
UPC #
662641903272
Country of Origin
United States

Dimensions

Width
35 3/8 in
Height
2 in
Dimensions
35-13/32 in L x 19-45/64 in W x 2 in H
Length
19 3/4 in
Cable Channel Height
No Cable Channel
Cable Channel Width
No Cable Channel

Details

Item
Speed Bump End Cap
Includes
(6) 4 in Lag Bolts and Shields
Material
Rubber
Color
Black
For Use With
Mfr. No. 23500
Weight
3 lb
For Use With Product Type
Speed Bump
Product Type
Female End Cap
Installation Surface
Asphalt, Concrete
Traffic Speed Rating
10 to 15 mph
Includes Cable Channel
No
Compatible with Manufacturer Model Number
23500
Includes Installation Hardware
Yes
Compatible Manufacturer Part Number
23500
Compatible Manufacturer Model Number
23500
For Use With Mfr. Model Number
23500
Compatible with Manufacturer Model No.
23500
Compatible with Mfr. Model No.
23500
For Use with Mfr Model Number
23500
Compatible Pump Manufacturer Part Number
23500
Compatible Mfr. Model Number
23500

Description

Speed Bump End Cap, Product Type Female End Cap, For Use With Product Type Speed Bump, Includes Cable Channel No, Length 19 3/4 in, Height 2 in, Width 35 3/8 in, Material Rubber, Color Black, Cable Channel Height Not Applicable, Includes Mounting Hardware, Traffic Speed Rating 10 to 15 mph, Installation Surface Asphalt, Concrete, Includes Installation Hardware Yes, Cable Channel Width Not Applicable, Compatible with Manufacturer Model Number 23500, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.