Zoro Homepage

Speed Bump, Rubber, 1 1/8 in Height, 9 ft Length, Black/Yellow

  • Mfr # 29NH26

  • Zoro # G5655054


product price: $332.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Material
Rubber
Height
1 1/8 in
Length
9 ft
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29NH26
Zoro #
G5655054
UPC #
190735438817
Country of Origin
China

Dimensions

Height
1 1/8 in
Length
9 ft
Width
24 in
Cable Channel Width
No Cable Channel
Cable Channel Height
No Cable Channel

Details

Item
Speed Bump
Color
Black/Yellow
Material
Rubber
Includes
Asphalt Mounting Hardware
Parking Stop Material
Rubber
Tensile Strength
435 psi
Parking Curb Installation Method
Spikes, Tape
Installs to Surface
Asphalt
Recycled Content (%)
100%
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Product Type
Speed Bump
Number of Cable Channels
0
Includes Installation Hardware
Yes
Traffic Speed Rating
10 to 15 mph
Includes Cable Channel
No
Installation Method
Spikes, Tape
Number of Installation Holes
24
Installation Surface
Asphalt

Description

Speed Bump, Product Type Speed Bump, Height 1 1/8 in, Length 9 ft, Installation Method Spikes, Tape, Width 24 in, Color Black, Yellow, Installation Surface Asphalt, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 24, Traffic Speed Rating 10 to 15 mph, Cable Channel Height Not Applicable, Cable Channel Width Not Applicable, Includes Cable Channel No, Includes Installation Hardware Yes, Includes Asphalt Mounting Hardware, Tensile Strength 435 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.