Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-on Filter, 25 Micron, 15 GPM, 3/4 In

  • Mfr # 3KML9

  • Zoro # G4651157


product price: $28.15
/ea

Key Features

Filter Rating (Microns)
25
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
25 psi
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KML9
Zoro #
G4651157
UPC #
724920032230
Country of Origin
United States

Dimensions

Inlet Port Thread Size
3/4"
Overall Length
2 5/16 in
Gauge Port Thread Size
1/8 in
Outlet Port Thread Size
3/4"
Outside Dia.
3 3/4 in

Details

Filter Rating (Microns)
25
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
25 psi
Max. Pressure
200 psi
Micron Rating
25
Max. Pressure (PSI)
200
Max. Flow
15 gpm
Item
Hydraulic Spin-On Filter
Max. Flow GPM
15
NPT (In.)
3/4
Head Material
Aluminum
Gauge Port Type
NPT
Bypass Valve Included
Yes
Inlet Gender
Female
Inlet Type
NPT
Seal Material
Buna-N
Body Material
Aluminum
Application
Hydraulic Systems
Primary Filter Removes
Contaminants
Replacement Filter Element
U1L6FE
Outlet Gender
Female
Max. Operating Temp.
180 Degrees F
Head Type - Filters
Single
Outlet Type
NPT

Description

Hydraulic Spin-on Filter, Filter Media - Filters Paper, Body Material Aluminum, Micron Rating 25, Max. Flow 15 gpm, Max. Operating Temp. 180 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 200 psi, Bypass Valve Pressure 25 psi, Inlet Gender Female, Inlet Type NPT, Outlet Gender Female, Outlet Type NPT, Gauge Port Thread Size 1/8 in, Gauge Port Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.