Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPINBAR MAG SINK STRAINER GRN

  • Mfr # F37787-0001

  • Zoro # G4644096


product price: $47.99
/ea

Key Features

Color
Green
Size
Universal
Material
PTFE
Features
Flexible and Chemical Resistant, Four Legs on the Underside Prevent Strainer from Being Dislodged by Flowing Liquid, Four Strong Magnets Attract and Hold Stir Bars, Long Slits on the Sides and Skirt Allow Fluids to Drain Rapidly, Straight Edge on One Side Allows It to be Placed Near the Sink Wall, Wide Skirt Allows Use in a Variety of Sink Drains
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37787-0001
Zoro #
G4644096
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Color
Green
Item
Stirring Bar Sink Strainer
Material
PTFE
Features
Flexible and Chemical Resistant, Four Legs on the Underside Prevent Strainer from Being Dislodged by Flowing Liquid, Four Strong Magnets Attract and Hold Stir Bars, Long Slits on the Sides and Skirt Allow Fluids to Drain Rapidly, Straight Edge on One Side Allows It to be Placed Near the Sink Wall, Wide Skirt Allows Use in a Variety of Sink Drains
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Coating
PTFE
Product Type
Stirring Bar Sink Strainer
Autoclavable
No

Description

Stirring Bar Sink Strainer, Product Type Stirring Bar Sink Strainer, Material PTFE, Material Grade Not Applicable, Color Green, Autoclavable No, Coating PTFE, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Handle Length - Metric Not Applicable, Blade Width - Metric Not Applicable, Handle Diameter - Metric Not Applicable, Blade Length - Metric Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.