Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 5TWR5

  • Zoro # G1848883


product price: $16.99
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWR5
Zoro #
G1848883
UPC #
190735877012
Country of Origin
China

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1
Tap Thread Size
1/4"-20
Size
1/4
Shank Length
1 3/8 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
ASME
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Series
M311
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Thread Limit
H3
Class of Fit
3B
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Standard
UNC
Material Grade - Machining
M35
Spiral Direction
Right Hand
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.