Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 20405

  • Zoro # G6798312


product price: $50.59
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20405
Zoro #
G6798312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
75% Thread Drill Size
8.50mm
Shank Length
1 11/16 in
Square Size
0.2860 in
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm
65% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Spiral Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Series
Common Special
Tap Shank Standard
ANSI
List Number
Common Specials
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.