Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes

  • Mfr # 15258

  • Zoro # G7007244


product price: $45.59
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15258
Zoro #
G7007244
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
Shank Length
5 7/64 in
Tap Length Standard
ANSI
65% Thread Drill Size
#23
55% Thread Drill Size
#21
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1520 in
Size
#10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
UNC
Number of Pieces
1
List Number
Common Specials
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
H3
Spiral Direction
Neutral
Measurement System
Pipe
Class of Fit
3B
Extended Shank
Yes
Threads per Inch
24
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
ANSI
Material Grade - Machining
Common Special
Tap Type
Spiral Point
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.