Zoro Homepage

Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright

  • Mfr # 15784

  • Zoro # G7170572


product price: $48.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15784
Zoro #
G7170572
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
6"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Shank Length
4 3/4 in
Thread Size
3/8"-16
Drill Bit Size
0.3144 in
55% Thread Drill Size
8.40 mm
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Extended Neck
Yes
Series
Common Special
Thread Limit
H3
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
3B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
Common Specials

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.