Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes

  • Mfr # 16307

  • Zoro # G7501051


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16307
Zoro #
G7501051
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
6"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
Shank Length
4 3/16 in
Square Size
0.3600 in
Thread Size
5/8"-11
Tap Length Standard
ANSI
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Size
5/8"

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
Common Specials
Tap Finish
Bright
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
Common Special
Extended Shank
Yes
Thread Standard
UNC
Class of Fit
3B
Measurement System
Fractional Inch
Threads per Inch
11
Material Grade - Machining
Common Special
Tap Type
Spiral Point
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H3
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.