Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes

  • Mfr # 20272

  • Zoro # G7498337


product price: $56.75
/ea

Key Features

Shank Dia.
6.48mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20272
Zoro #
G7498337
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
152.40mm
Thread Length
25.40mm
Tap Thread Size
M6-1
Pitch Diameter Limit
D5
Shank Length
5 in
65% Thread Drill Size
13/64 in
Tap Length Standard
ANSI
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Square Size
0.1910 in
Thread Size
M6x1
Size
M6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Grouping
Tap
List Number
Common Specials
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Common Special
Spiral Direction
Neutral
Thread Pitch
1.00mm
Extended Shank
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Material Grade - Machining
Common Special
Thread Limit
D5
Extended Neck
Yes
Tap Type
Spiral Point
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x1, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.