Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 5TWC5

  • Zoro # G2314216


product price: $8.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWC5
Zoro #
G2314216
UPC #
190735875919
Country of Origin
China

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1 7/8"
Tap Thread Size
#4-40
Thread Length
9/16"
Size
#4
Drill Bit Size
43#
Square Size
7/64 in
Thread Size
#4-40
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ASME
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Series
311-90225
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Pipe
Material Grade - Machining
M2
Thread Limit
H2
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.