Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 10N647

  • Zoro # G4141767


product price: $17.45
/ea
Sold in multiples of 3 for $52.35

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10N647
Zoro #
G4141767
UPC #
190735728734
Country of Origin
China

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
H3
Size
1/4
Thread Size
1/4"-20
Drill Bit Size
8#
Square Size
0.1910 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Left Hand
Standards
ANSI B94.9-2008
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Left Hand
Series
440-70685
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
All Materials
Threads per Inch
20
Thread Limit
H3
Shank Type - Machining
Straight
Material Grade - Machining
M2
Coolant Fed
Non-Coolant Through
Thread Limit / Class of Fit
H3

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 in, Thread Limit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.