Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 15156

  • Zoro # G6480153


product price: $51.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15156
Zoro #
G6480153
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-48
Square Size
0.1100 in
Shank Length
1 9/32 in
Thread Size
#6-48
Drill Bit Size
0.1180 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNS
Cutting Direction - Machining
Right Hand
Threads per Inch
48
Measurement System
Pipe
Thread Limit
H2
Class of Fit
3B
Shank Type - Machining
Straight
Thread Standard
UNS
Spiral Direction
Neutral
Series
Common Special
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
Common Specials
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-48, UNS, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H2, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.