Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 17610

  • Zoro # G6727287


product price: $58.89
/ea

Key Features

Shank Dia.
0.240"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17610
Zoro #
G6727287
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.240"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
Shank Length
4 55/64 in
55% Thread Drill Size
I
Tap Length Standard
ANSI
65% Thread Drill Size
17/64 in
Square Size
0.1800 in
75% Thread Drill Size
F
Thread Size
5/16"-18
Size
5/16"

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Standards
ANSI
List Number
Common Specials
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Common Special
Extended Neck
Yes
Tap Type
Spiral Point
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H3
Material Grade - Machining
Common Special
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Class of Fit
3B
Extended Shank
Yes
Threads per Inch
18
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.