Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 5TWH2

  • Zoro # G2505474


product price: $10.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TWH2
Zoro #
G2505474
UPC #
190735876381
Country of Origin
China

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1 13/16"
Tap Thread Size
#3-48
Thread Length
-1/2"
Size
#3
Thread Size
#3-48
Square Size
7/64 in
Drill Bit Size
5/64 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ASME
Series
440-80125
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Thread Limit
H2
Material Grade - Machining
M2
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Pipe
Number of Pieces
1
Closeout
Yes

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, Thread Limit H2, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.