Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 5TWN3

  • Zoro # G2635701


product price: $12.49
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWN3
Zoro #
G2635701
UPC #
190735876794
Country of Origin
China

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
M8-1.25
Square Size
0.2380 in
Drill Bit Size
6.70 mm
Thread Size
M8x1.25
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ASME
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
T311-81905
Thread Standard
Metric Coarse
Measurement System
Metric
Material Grade - Machining
M2
Primary Material Application
All Materials
Class of Fit
3B
Thread Limit
D5
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Coolant Fed
Non-Coolant Through
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, Thread Limit D5, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.