Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 15754

  • Zoro # G6808794


product price: $41.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15754
Zoro #
G6808794
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Drill Bit Size
0.3144 in
Square Size
0.2860 in
Shank Length
1 11/16 in
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Left Hand
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Left Hand
Thread Standard
UNC
Measurement System
Fractional Inch
Thread Limit
H3
Series
Common Special
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
16
Class of Fit
3B
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
Common Specials
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.