Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 20480

  • Zoro # G6815234


product price: $38.65
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20480
Zoro #
G6815234
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
Square Size
0.2750 in
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.25 mm
75% Thread Drill Size
10.30 mm
Shank Length
1 23/32 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
Common Special
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D11
Extended Neck
Yes
Thread Pitch
1.75 mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
Common Specials
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D11, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.