Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5TWE0

  • Zoro # G1775907


product price: $15.49
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWE0
Zoro #
G1775907
UPC #
190735876060
Country of Origin
China

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3 3/8"
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Square Size
0.2750 in
Drill Bit Size
29/64 in
Thread Size
1/2"-20
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ASME
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
311-91265
Primary Material Application
All Materials
Material Grade - Machining
M2
Thread Standard
UNF
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Shank Type - Machining
Straight
Threads per Inch
20
Thread Limit
H3
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.