Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 15876

  • Zoro # G7573876


product price: $37.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15876
Zoro #
G7573876
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-32
Thread Length
1-1/4"
Thread Size
3/8"-32
Drill Bit Size
0.3447 in
Shank Length
1 13/32 in
Square Size
0.2860 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNEF
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Threads per Inch
32
Spiral Direction
Neutral
Series
Common Special
Thread Standard
UNEF
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
3B
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
Common Specials

Description

Spiral Point Tap, Thread Size 3/8 In.-32, UNEF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.