Spiral Point Tap, Plug 3 Flutes
Mfr # 20634
Zoro # G6610712
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20634
Zoro #
G6610712
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Tap Thread Size
M20-2.5
Thread Length
51.00mm
Drill Bit Size
17.50 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
Shank Length
2 15/32 in
Square Size
0.4890 in
Size
M20
Pitch Diameter Limit
D7
Description
Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 4 15/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.