Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK

  • Mfr # KG-75SJ

  • Zoro # G3054581


product price:  $8.45
/pk 10, $0.85/ea

Key Features

Type
Internal
Fits Groove Diameter
0.796 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG-75SJ
Zoro #
G3054581
UPC #
848790043759
Country of Origin
United States

Dimensions

For Bore Diameter
3/4 in
Fits Groove Diameter
0.796 in
Thickness
0.035 in
Free Outside Diameter
0.807 in
Fits Groove Depth
0.023 in
Groove Dia. Tolerance
+/-0.002 in
Fits Groove Width
0.039 in
Groove Width Tolerance
+0.003/-0.000 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.002 in

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Tensile Strength (PSI)
200,000 psi
Radial Wall
0.065 in
Thickness Tolerance
+/-0.002 in
Number of Pieces
10
Standards
RoHS Compliant
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Material Quality Standards
ANSI
Tensile Strength
200,000 psi
Ring Sub-Type
Heavy-Duty
Ring Type
Spiral Retaining Ring
Location Style
Internal

Description

Spiral Retaining Ring,0.035 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3/4 in, Fits Groove Diameter 0.796 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.023 in, Free Outside Diameter 0.807 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 200,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.