Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wound Flange Gasket, 2 in Pipe Sz

  • Mfr # 316-150-0200

  • Zoro # G109989999


product price: $2.79
/ea

Key Features

Thickness
3/16 in
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
For Flange Surface Type
Flat Surface, Raised Surface
For Flange ANSI Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-150-0200
Zoro #
G109989999
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3/16 in
Inside Diameter
2 3/4 in
For Pipe Size
2 in

Details

Item
Spiral Wound Flange Gasket
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
For Flange Surface Type
Flat Surface, Raised Surface
For Flange ANSI Class
150
Inner Ring Material
None
Spiral Winding Material
Stainless Steel
Spiral Winding Stainless Steel Grade
316
Market
Industrial
Rim Stripe Color
Gray
For Piping System
Industrial Process
Outside Rim Color
Green
Filler Material
Graphite
FDA Approved
No
Maximum Operating Temperature
842 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 3/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316, Inner Ring Material None

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.