Spiral Wound Flange Gasket, 4 in Pipe Sz
Mfr # 913M-304T-150-0400
Zoro # G609990013
product price: $17.65
/eaSold in multiples of 10 for $176.50
Key Features
Thickness
3/16 in
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
For Flange ANSI Class
150
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913M-304T-150-0400
Zoro #
G609990013
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3/16 in
Inside Diameter
4 1/4 in
For Pipe Size
4 in
Details
Item
Spiral Wound Flange Gasket
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
For Flange ANSI Class
150
Market
Industrial
For Piping System
Industrial Process
Spiral Winding Stainless Steel Grade
304
FDA Approved
No
For Flange Surface Type
Flat Surface, Raised Surface
Spiral Winding Material
Stainless Steel
Outside Rim Color
Yellow
Filler Material
PTFE
Rim Stripe Color
White
Inner Ring Material
Stainless Steel
Inner Ring Stainless Steel Grade
304
System of Measurement
Inch
Minimum Operating Temperature
-320 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
500 Degrees F
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 4 in, Inside Diameter 4 1/4 in, Outside Diameter 6 15/16 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.