Spiral Wound Flange Gasket, 6 in Pipe Sz
Mfr # 913M-304T-300-0600
Zoro # G909990041
product price: $34.15
/eaKey Features
Thickness
3/16 in
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
Spiral Winding Stainless Steel Grade
304
Inner Ring Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913M-304T-300-0600
Zoro #
G909990041
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3/16 in
For Pipe Size
6 in
Inside Diameter
6 1/4 in
Details
Item
Spiral Wound Flange Gasket
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
Spiral Winding Stainless Steel Grade
304
Inner Ring Material
Stainless Steel
Rim Stripe Color
White
For Flange Surface Type
Flat Surface, Raised Surface
Outside Rim Color
Yellow
Market
Industrial
FDA Approved
No
For Flange ANSI Class
300
Spiral Winding Material
Stainless Steel
For Piping System
Industrial Process
Inner Ring Stainless Steel Grade
304
Filler Material
PTFE
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-320 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 6 in, Inside Diameter 6 1/4 in, Outside Diameter 9 15/16 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.