Shop ZORO SELECT

Spiral Wound Gasket, CRIR, 20 in, 23-7/8 in

  • Mfr # 500KA002001
  • Zoro # G1610150

product price: 
$
44.49
/ea

Key Features

Pipe Size
20 in
Outside Dia.
23 7/8 in
Bolt Holes
0
Inside Dia.
20 11/16 in
Metal Detectable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500KA002001
Zoro #
G1610150
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
20 in
Outside Dia.
23 7/8 in
Inside Dia.
20 11/16 in
Thickness
1/4 in
For Pipe Size
20 in
Inside Diameter
20 11/16 in

Details

Item
Spiral Wound Flange Gasket
Bolt Holes
0
Metal Detectable
Yes
Material of Construction
304SS and Flexible Graphite
Continuous Max. Temp. (F)
932 Degrees F
Color
Gray Stripe, Green, Yellow
Standards
API 6FB Fire Safe Certified, ASME B16.20 Standards
Max. Pressure (PSI)
150 psi
Winding
304SS
Temp. Range (F)
0 to 932
Type
CRIR ANSI Class 150
Flange Class
Class 150
For Flange ANSI Class
150
Outer Ring Material
Carbon Steel
Inner Ring Material
Stainless Steel
Spiral Winding Material
Stainless Steel
Inner Ring Stainless Steel Grade
304
Rim Stripe Color
Gray
Spiral Winding Stainless Steel Grade
304
Filler Material
Graphite
System of Measurement
Inch
Maximum Operating Temperature
932 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
150 psi

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 20 in, Inside Diameter 20 11/16 in, Outside Diameter 23 7/8 in, Thickness 1/4 in, Rim Stripe Color Gray, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 932 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel, Inner Ring Stainless Steel Grade 304

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.