Spiral Wound Gasket, CRIR, 3 in., 5-3/8 in.

  • Mfr # 500KA000301
  • Zoro # G2474160
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Pipe Size
3 in
Outside Dia.
5 3/8 in
Bolt Holes
0
Inside Dia.
4 in
Metal Detectable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500KA000301
Zoro #
G2474160
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
4 in
Thickness
1/4 in
For Pipe Size
3 in
Inside Diameter
4 in

Details

Item
Spiral Wound Flange Gasket
Bolt Holes
0
Metal Detectable
Yes
Material of Construction
304SS and Flexible Graphite
Color
Gray Stripe, Green, Yellow
Standards
API 6FB Fire Safe Certified, ASME B16.20 Standards
Temp. Range (F)
0 to 932
Max. Pressure (PSI)
150 psi
Winding
304SS
Type
CRIR ANSI Class 150
Continuous Max. Temp. (F)
932 Degrees F
Flange Class
Class 150
For Flange ANSI Class
150
Rim Stripe Color
Gray
Inner Ring Stainless Steel Grade
304
Inner Ring Material
Stainless Steel
Spiral Winding Stainless Steel Grade
304
Spiral Winding Material
Stainless Steel
Filler Material
Graphite
Outer Ring Material
Carbon Steel
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
932 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 3 in, Inside Diameter 4 in, Outside Diameter 5 3/8 in, Thickness 1/4 in, Rim Stripe Color Gray, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 932 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel, Inner Ring Stainless Steel Grade 304

Restrictions

Ratings & reviews