Zoro Homepage

Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, No 300

  • Mfr # BULK-FG-2006

  • Zoro # G2438328


product price: $34.75
/ea

Key Features

Pipe Size
6 in
Outside Dia.
9 7/8 in
Inside Dia.
7 3/16 in
Bolt Holes
0
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-2006
Zoro #
G2438328
UPC #
193005339203
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
9 7/8 in
Inside Dia.
7 3/16 in
Thickness
3/16 in
For Pipe Size
6 in
Inside Diameter
7 3/16 in

Details

Bolt Holes
0
Material of Construction
304 Stainless Steel
Flange Class
Class 300
Color
Metallic
Item
Spiral Wound Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.20
Type
Spiral Wound
Temp. Range (F)
-300 Degrees to 1200 Degrees
For Flange ANSI Class
300
For Piping System
Food and Beverage
Market
Industrial
Spiral Winding Material
Stainless Steel
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Filler Material
Graphite
Features
Exceptional Structural Strength
Minimum Operating Temperature
-300 Degrees F
For Environment
Food and Beverage
System of Measurement
Inch

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 9 7/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.