Zoro Homepage

Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, No 150

  • Mfr # BULK-FG-2018

  • Zoro # G2438355


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 1/4 in
Bolt Holes
0
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-2018
Zoro #
G2438355
UPC #
193005319229
Country of Origin
China

Dimensions

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 1/4 in
Thickness
3/16 in
Inside Diameter
1 1/4 in
For Pipe Size
1 in

Details

Bolt Holes
0
Material of Construction
304 Stainless Steel
Flange Class
Class 150
Color
Metallic
Item
Spiral Wound Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.20
Type
Spiral Wound
Temp. Range (F)
-300 Degrees to 1200 Degrees
For Piping System
Food and Beverage
For Flange ANSI Class
150
Market
Industrial
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Spiral Winding Material
Stainless Steel
Filler Material
PTFE
For Environment
Food and Beverage
Features
Exceptional Structural Strength
System of Measurement
Inch
Minimum Operating Temperature
-300 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 in, Inside Diameter 1 1/4 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.