Zoro Homepage

Spiral Wound Metal Gasket, 1/2 in., 11/64

  • Mfr # 304-150-0050

  • Zoro # G9790751


product price: $1.49
/ea

Key Features

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
3/4 in
Metal Detectable
No
Material of Construction
304SS and Flexible Graphite with Carbon Steel Outer Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-150-0050
Zoro #
G9790751
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
3/4 in
Thickness
3/16 in
For Pipe Size
1/2 in
Inside Diameter
3/4 in

Details

Item
Spiral Wound Flange Gasket
Metal Detectable
No
Material of Construction
304SS and Flexible Graphite with Carbon Steel Outer Ring
Includes
Carbon Steel Centering Ring
Continuous Max. Temp. (F)
842 Degrees F
Winding
304SS with Flexible Graphite
Temp. Range (F)
-320 to 842
Type
Ring Gasket
Standards
ASME B16.20, ASME/ANSI Pressure Class-150 LB
Color
Gray Stripe, Yellow Edge
Flange Class
Class 150
FDA Approved
No
For Flange ANSI Class
150
Outer Ring Material
Carbon Steel
Spiral Winding Stainless Steel Grade
304
Inner Ring Material
None
Spiral Winding Material
Stainless Steel
Outside Rim Color
Yellow
Filler Material
Graphite
Rim Stripe Color
Gray
Minimum Operating Temperature
-320 Degrees F
Maximum Operating Temperature
842 Degrees F
System of Measurement
Inch

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1/2 in, Inside Diameter 3/4 in, Outside Diameter 1 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.