Spiral Wound Metal Gasket, CR, 1in, 2-5/8in
- Mfr # 500KA00101
- Zoro # G2474328
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Pipe Size
1 in
Outside Dia.
2 5/8 in
Bolt Holes
0
Inside Dia.
1 1/4 in
Metal Detectable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500KA00101
- Zoro #
- G2474328
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Spiral Wound Flange Gasket
- Bolt Holes
- 0
- Metal Detectable
- Yes
- Material of Construction
- 304SS and Flexible Graphite
- Temp. Range (F)
- 0 to 932
- Winding
- 304SS
- Continuous Max. Temp. (F)
- 932 Degrees F
- Max. Pressure (PSI)
- 150 psi
- Type
- CR ANSI Class 150
- Color
- Gray Stripe, Green, Yellow
- Standards
- API 6FB Certified, ASME B16.20
- Flange Class
- Class 150
- For Flange ANSI Class
- 150
- Rim Stripe Color
- Gray
- Spiral Winding Stainless Steel Grade
- 304
- Outer Ring Material
- Carbon Steel
- Spiral Winding Material
- Stainless Steel
- Filler Material
- Graphite
- Maximum Operating Temperature
- 932 Degrees F
- System of Measurement
- Inch
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Pressure
- 150 psi
Dimensions
- Pipe Size
- 1 in
- Outside Dia.
- 2 5/8 in
- Inside Dia.
- 1 1/4 in
- Thickness
- 1/4 in
- Inside Diameter
- 1 1/4 in
- For Pipe Size
- 1 in
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 in, Inside Diameter 1 1/4 in, Outside Diameter 2 5/8 in, Thickness 1/4 in, Rim Stripe Color Gray, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 932 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Maximum Operating Pressure 150 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.