Zoro Homepage

Splash Guard, Disposal, Black, Rubber

  • Mfr # 4FEW7

  • Zoro # G1987282


product price: $6.99
/ea

Key Features

Material
Rubber
Finish
Unfinished
Material of Construction
Rubber
For Use With
3-1/4 in Drains
Type
Disposal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEW7
Zoro #
G1987282
UPC #
190735505380
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3-1/4"
Pipe Dia. (In.)
2-3/4
Overall Length
3 3/4 in
Overall Height
3/4 in
Fits Drain Size
3 1/4 in
Overall Width
3 3/4 in
Overall Diameter
3 1/4 in

Details

Material
Rubber
Finish
Unfinished
Material of Construction
Rubber
For Use With
3-1/4 in Drains
Item
Splash Guard
Type
Disposal
Color/Finish
Black
Connection - Drains
Drop In
Material of Construction - Drains
Rubber
Color - Drains
Black
Shape
Round
Ligature Resistant
No
Application
Drain Installation
Connection Type
Slip
Color
Black
Product Type
Splash Guard

Description

Splash Guard, Overall Diameter 3 1/4 in, Overall Width 3 3/4 in, Shape Round, Product Type Splash Guard, Finish Unfinished, Application Drain Installation, Overall Length 3 3/4 in, Material Rubber, Color Black, Flow Rate Not Applicable, Overall Height 3/4 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.