Splashguard, Plastic Construction, Black
Mfr # 30102
Zoro # G4769088
product price: $1.45
/eaKey Features
Number of Bolt Holes
0
For Use With
Waste Disposers
Type
Commercial
Color/Finish
Black
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30102
Zoro #
G4769088
UPC #
091712301028
Country of Origin
China
Dimensions
Overall Diameter
3 7/8 in
Details
Number of Bolt Holes
0
For Use With
Waste Disposers
Type
Commercial
Color/Finish
Black
Material of Construction
Plastic
Item
Splash Guard
Compatible with Brand
Insinkerator
Product Type
Splash Guard
Product Seriesl
No Series
Color
Black
Material
Plastic
Description
Splash Guard, Number of Bolt Holes 0, Compatible with Brand Insinkerator, Product Type Splash Guard, Material Plastic, Color Black, Overall Diameter 3 7/8 in, Product Seriesl No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.