Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline, 1200 In L, 5/32 In W, Gray

  • Mfr # 1XMN1

  • Zoro # G2588424


product price: $10.89
/ea

Key Features

Length
1,200 in
Width
5/32 in
Finish
Dull
Hardware
Not Included
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMN1
Zoro #
G2588424
UPC #
190735034064
Country of Origin
China

Dimensions

Length
1,200 in
Width
5/32 in
Height
5/32 in
Overall Length
1,200 in
Overall Width
3/16 in
Overall Height
3/16 in

Details

Item
Screen Spline
Finish
Dull
Hardware
Not Included
Material
Rubber
Color
Gray
Door Type
Screen Door
Closer Type
Standard Duty
Product Type
Screen Spline
ANSI/BHMA Finish
Unfinished
ADA Compliant
No
For Use With Door Type
Screen Door
Includes Hardware
Hardware Not Included

Description

Screen Spline, Door Type Screen Door, Length 1,200 in, Width 5/32 in, Height 5/32 in, Material Rubber, Gray, Dull Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.