Zoro Homepage

Split End Blank, Unfinished, Overall 1.5"L

  • Mfr # 720-125150

  • Zoro # G0991781


product price: $11.95
/ea
Sold in multiples of 8 for $95.60

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/8 in
Decimal Equivalent
0.1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-125150
Zoro #
G0991781
UPC #
888226093514
Country of Origin
United States

Dimensions

Cutter Dia.
1/8 in
Split Length
3/8 in
Overall Length
1-1/2 in
Diameter Tolerance
+0.0000"/-0.0005"
Dimension Type
Decimal Inch
Diameter
1/8"
Cutter Dia. - Machining
1/8"

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.1250
End Type
Double
Item
Engraving Blank
Finish
Unfinished
Material
C2 Micrograin Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
List Number
720

Description

Engraving Blank, Carbide, Double End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.