Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split End Blank, Unfinished, Overall 2.5"L

  • Mfr # 710-437250

  • Zoro # G0991398


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
7/16 in
Decimal Equivalent
0.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-437250
Zoro #
G0991398
UPC #
888226093293
Country of Origin
United States

Dimensions

Cutter Dia.
7/16 in
Split Length
5/8 in
Overall Length
2-1/2 in
Diameter Tolerance
+0.0000"/-0.0005"
Diameter
7/16"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
7/16"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.4375
Material
C2 Micrograin Carbide
End Type
Single
Finish
Unfinished
Item
Engraving Blank
Primary Material Application
All Materials
List Number
710
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Single End, 7/16 in, Bright (Uncoated), Fractional Inch, 0.4375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.