Zoro Homepage

Split End Blank, Unfinished, Overall 3" L

  • Mfr # 720-312300

  • Zoro # G0984319


product price: $34.85
/ea
Sold in multiples of 3 for $104.55

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
5/16 in
Decimal Equivalent
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-312300
Zoro #
G0984319
UPC #
888226093675
Country of Origin
United States

Dimensions

Cutter Dia.
5/16 in
Split Length
1/2 in
Overall Length
3 in
Diameter
5/16"
Dimension Type
Decimal Inch
Diameter Tolerance
+0.0000"/-0.0005"
Dia. Tolerance
+0.0000 in /-0.0005 in
Cutter Dia. - Machining
5/16"

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.3125
Item
Engraving Blank
Finish
Unfinished
Material
C2 Micrograin Carbide
End Type
Double
List Number
720
Primary Material Application
All Materials
Finish - Machining
Ground

Description

Engraving Blank, Carbide, Double End, 5/16 in, Ground, Fractional Inch, 0.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.