Zoro Homepage

Split End Blank, Unfinished, Overall 4" L

  • Mfr # 710-500400

  • Zoro # G0991422


product price: $64.99
/ea
Sold in multiples of 2 for $129.98

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/2 in
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-500400
Zoro #
G0991422
UPC #
888226093347
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Split Length
5/8 in
Overall Length
4 in
Diameter Tolerance
+0.0000"/-0.0005"
Diameter
1/2"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
1/2"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
Item
Engraving Blank
Material
C2 Micrograin Carbide
End Type
Single
Finish
Unfinished
Finish - Machining
Bright (Uncoated)
List Number
710
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.