Zoro Homepage

Split End Blank, Unfinished, Overall 6" L

  • Mfr # 720-187600

  • Zoro # G0992037


product price: $40.99
/ea
Sold in multiples of 3 for $122.97

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
3/16 in
Decimal Equivalent
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-187600
Zoro #
G0992037
UPC #
888226093606
Country of Origin
United States

Dimensions

Cutter Dia.
3/16 in
Split Length
1/2 in
Overall Length
6 in
Diameter
3/16"
Diameter Tolerance
+0.0000"/-0.0005"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
3/16"

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Material
C2 Micrograin Carbide
Item
Engraving Blank
End Type
Double
Finish
Unfinished
List Number
720
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Double End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.