Zoro Homepage

Split Key Ring, Clear, Steel, Split Ring, Zinc 10 PK

  • Mfr # WWG-SRZ2016

  • Zoro # G010354435


product price: $15.69
/pk 10, $1.57/ea

Key Features

Type
Split Ring
Ring Type
Split
Material
Steel
Color
Clear
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SRZ2016
Zoro #
G010354435
UPC #
-
Country of Origin
United States

Dimensions

Ring Size
2 6/25 in
Key Ring Diameter
2 1/4 in

Details

Item
Split Key Ring
Type
Split Ring
Ring Type
Split
Material
Steel
Color
Clear
Finish
Zinc
Attachment Type
Split Ring
Features
Operate as Heavy-Duty Wire with an Offset or kickout to Ease Installation Processes and are Generally Made from Heavier Gauge Wire, Pliable Alloy that Resists Distortion when Bent or Twisted, Provides Resistance to Corrosion and Can Give the Part a Slight Tint of Color, Wire Formed Ring that Consists of Two Complete Turns of a Helix Pressed Flat Together
Construction
Steel
Key Capacity
2
Product Type
Split Key Ring

Description

Split Ring

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.