Split Key Ring, Clear, Steel, Split Ring, Zinc 50 PK
Mfr # WWG-SRZ0802
Zoro # G210354495
product price: $17.15
/pk 50, $0.34/eaKey Features
Type
Split Ring
Material
Steel
Ring Type
Split
Color
Clear
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-SRZ0802
Zoro #
G210354495
UPC #
-
Country of Origin
Multiple
Dimensions
Ring Size
97/100 in
Key Ring Diameter
1 in
Details
Item
Split Key Ring
Type
Split Ring
Material
Steel
Ring Type
Split
Color
Clear
Finish
Zinc
Construction
Steel
Features
Attachment Type
Split Ring
Product Type
Split Key Ring
Key Capacity
2
Description
Split Ring
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.