Zoro Homepage

Split Key Ring, Gray, Carbon Steel, Carbon Steel with Threaded Sleeve, Zinc Plated

  • Mfr # 25DU58

  • Zoro # G5355682


product price: $3.59
/ea

Key Features

Type
Carbon Steel with Threaded Sleeve
Ring Type
Round
Material
Carbon Steel
Color
Gray
Ring Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU58
Zoro #
G5355682
UPC #
190735036648
Country of Origin
China

Dimensions

Ring Size
8 in
Key Ring Diameter
8 in

Details

Item
Split Key Ring
Type
Carbon Steel with Threaded Sleeve
Ring Type
Round
Material
Carbon Steel
Color
Gray
Finish
Zinc Plated
Application
For Holding Keys
Attachment Type
Loop
Features
Holds 200 Keys
Construction
Carbon Steel
Product Type
Split Key Ring
Key Capacity
200

Description

Key Ring, Carbon Steel with Threaded Sleeve, Ring Type Large, Ring Size 8 In., Attachment Type Loop, Carbon Steel Construction, Zinc Plated, Features Holds 200 Keys, Holds 200 Keys, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.