Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK
Mfr # U37000.075.0001
Zoro # G5329143
product price:Â
$
3.19
/pk of 10, $0.32/ea
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U37000.075.0001
- Zoro #
- G5329143
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Rockwell Hardness
- C38
- Thickness Tolerance
- +/-0.005 in
- Color
- Black
- Lock Washer Type
- Split Lock
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Minimum Temperature
- 10 Degrees F
- Removable
- Removable
- Material Quality Standards
- ASTM A307A, SAE J429
- Maximum Temperature
- 275 Degrees F
- Made in North America
- Not Made in North America
- Dimensional Standards
- ASME B18.21.1
- Type
- Split Lock Washer
- Hardness
- 38 HRC
- Washer Type
- Regular
Description
Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.265 In., Thickness 0.188 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10