Shop ZORO SELECT

Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK

  • Mfr # U37200.037.0001
  • Zoro # G5331182

product price: 
$
2.79
/pk of 50, $0.06/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
1/8 in
Maximum Thickness
1/8 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U37200.037.0001
Zoro #
G5331182
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.55 in
Minimum Thickness
1/8 in
Maximum Thickness
1/8 in
Inside Diameter
0.377 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Bearing Width - Minimum
3/64 in
Section Width - Minimum
5/64 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
35/64 in
Minimum Inside Diameter
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Case Hardened
Rockwell Hardness
C46
Thickness Tolerance
+/-0.005 in
Color
Black
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Removable
Removable
Material Quality Standards
ASTM A307A, SAE J429
Lock Washer Type
Split Lock
Pack Size
Small Pack
Maximum Temperature
275 Degrees F
Minimum Temperature
10 Degrees F
Dimensional Standards
ASME B18.21.1
Hardness
46 HRC
Washer Type
High Collar
Type
Split Lock Washer
Shell Material
Steel
Wire Color
Black

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 3/8 In., Inside Dia. 0.377 In., Outside Dia. 0.550 In., Thickness 0.125 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.